Check Availability
  • LABCONCO 

    Steel Filtered Enclosure

  • Item # 26KJ37
  • Mfr. Model # 3950401
Steel Filtered Enclosure
Qty
  • Web Price
    $7,046.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Labconco® XPERT Filtered Balance System with Guardian Airflow monitor ductless fame hood enclosure provides user protection by containing airborne powders and particulates. This enclosure keeps particles contained during weighing and power transfer. Includes a built-in blower and exhaust HEPA filter. This system returns filtered air to the laboratory and requires no outside ducting.
Show More Close
 

Technical Specifications

Item # 26KJ37
Mfr. Model # 3950401
UNSPSC #41103502
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Filtered Enclosure
Filter Type HEPA
Overall Height 37-3/32"
Overall Width 29"
Overall Length 48"
Inside Height 22-45/64"
Inside Length 23-13/32"
Inside Width 45-39/64"
Opening Size 9-13/32"
Voltage 115
Number of Filters Required 1
Material Steel
Compliance UL/CSA
Width 29"
Depth 48"
Height 37-3/32"
Voltage (AC) 115
For Use With Powder Weighing Operations
Series XPert
* This product's country of origin is subject to change

Compliance and Restrictions