Check Availability
  • LABCONCO 

    Steel Filtered Enclosure

  • Item # 26KJ35
  • Mfr. Model # 3950302
Steel Filtered Enclosure
Qty
  • Web Price
    $7,420.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KJ35
Mfr. Model # 3950302
UNSPSC #41103502
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Filtered Enclosure
Filter Type HEPA
Overall Height 36-3/32"
Overall Width 24"
Overall Length 36"
Inside Height 22-45/64"
Inside Length 23-13/32"
Inside Width 33-39/64"
Opening Size 9-13/32"
Voltage 115
Number of Filters Required 1
Material Steel
Compliance UL/CSA
Width 24"
Depth 36"
Height 36-3/32"
Voltage (AC) 115
For Use With Powder Weighing Operations
Series XPert
* This product's country of origin is subject to change

Compliance and Restrictions