Check Availability
  • LABCONCO 

    Steel Filtered Balance Enclosure

  • Item # 48LT68
  • Mfr. Model # 3971686
Steel Filtered Balance Enclosure
Qty
  • Web Price
    $17,430.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT68
Mfr. Model # 3971686
UNSPSC #41103502
Shipping Weight 940.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Material Steel
Width 72"
Depth 29"
Height 59-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms