Check Availability
  • LABCONCO 

    Steel, Aluminum, Glass Ductless Enclosure Laboratory

  • Item # 49WA06
  • Mfr. Model # 6963402
Steel, Aluminum, Glass Ductless Enclosure Laboratory
Qty
  • Web Price
    $9,789.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WA06
Mfr. Model # 6963402
UNSPSC #41103502
Shipping Weight 345.0 lbs
Country of Origin USA *
Item Ductless Enclosure Laboratory
Filter Type HEPA or Carbon
CFM 230-380 at 60-100 fpm
Overall Height 53"
Overall Width 48"
Overall Length 29"
Inside Height 32"
Inside Length 23-13/32"
Inside Width 47"
Opening Size 12"
Voltage 115
Number of Filters Required 6
Material Steel, Aluminum, Glass
Compliance UL 61010-1, CAN/CSA C22.2 No. 61010-1, SEFA 9-2010, DH II, SEFA 8-2010, Cabinet Surface Finish Tests, ASHRAE 110-95, ANSI Z9.5-2011
Width 48"
Depth 29"
Height 53"
Voltage (AC) 115
Voltage (DC) 115
For Use With Organic, Formaldehyde, Acid Gas, Sulfur Compounds or Ammonia Chemical Fumes and Vapors as Well as Particulates
* This product's country of origin is subject to change

Compliance and Restrictions