Check Availability
  • LABCONCO 

    Stainless Steel Enclosure With Ionizer

  • Item # 5ULF8
  • Mfr. Model # 3887361
Stainless Steel Enclosure With Ionizer
Qty
  • Web Price
    $9,059.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This enclosure is ideal for procedures such as nanoparticle manipulation and dry powder chemical handling. It can help to keep hazardous powders and particulates contained. The enclosure pulls room air in from the front, and allows it to flow to the baffle, and finally through a ULPA exhaust filter (99.999% efficient on particles 0.12 micron in size) before returning to the laboratory or cleanroom. The ULPA filter is top-accessible for leak scanning of entire surface. Enclosure features a deep interior, Guardian™ airflow monitor, true bag-in/bag-out filter disposal system, built-in blower, ergonomic air foil with aerodynamic Clean-Sweep™ opening that enhances airflow, upper dilution air supply, upper containment sash foil, zone-perforated rear baffle, and pressure gauge for monitoring filter loading. Type 304 stainless steel interior sides, removable baffle, removable air foil, and integral work surface are easy to wipe down and clean. Requires a supporting base (not included).
Show More Close
 

Technical Specifications

Item # 5ULF8
Mfr. Model # 3887361
UNSPSC #41103502
Shipping Weight 260.0 lbs
Country of Origin USA *
Item Enclosure With Ionizer
Filter Type ULPA Exhaust Filter
CFM 220 at 100 fpm
Overall Height 38-3/8"
Overall Width 36"
Overall Length 29"
Inside Height 22-5/8"
Inside Length 23-3/8"
Inside Width 34-3/4"
Opening Size 9-3/8"
HP 0.09
Voltage 115V
Number of Filters Required 1
Material Stainless Steel
Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)
Width 36"
Depth 29"
Height 38-3/8"
Voltage (AC) 115
For Use With Hazardous Powders and Particulates to be Contained During Procedures Such as Nanoparticle Manipulation and Dry Powder Chemical Handling
Series XPert Nano
* This product's country of origin is subject to change

Compliance and Restrictions