Check Availability
  • LABCONCO 

    Stainless Steel Enclosure

  • Item # 5ULF7
  • Mfr. Model # 3887320
Stainless Steel Enclosure
Qty
  • Web Price
    $7,244.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ULF7
Mfr. Model # 3887320
UNSPSC #41103502
Shipping Weight 255.0 lbs
Country of Origin USA *
Item Enclosure
Filter Type ULPA Exhaust Filter
CFM 220 at 100 fpm
Overall Height 38-3/8"
Overall Width 36"
Overall Length 29"
Inside Height 22-5/8"
Inside Length 23-3/8"
Inside Width 34-3/4"
Opening Size 9-3/8"
HP 0.09
Voltage 100/115V
Number of Filters Required 1
Material Stainless Steel
Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)
Width 36"
Depth 29"
Height 38-3/8"
Voltage (AC) 110/115
For Use With Hazardous Powders and Particulates to be Contained During Procedures Such as Nanoparticle Manipulation and Dry Powder Chemical Handling
Series XPert Nano
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close