Check Availability
  • LABCONCO 

    Stainless Steel Enclosure

  • Item # 5ULF5
  • Mfr. Model # 3887220
Stainless Steel Enclosure Xpert Nano Enclosure,2 Ft,100/115 Volt
Qty
  • Web Price
    $6,126.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ULF5
Mfr. Model # 3887220
UNSPSC #41103502
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Enclosure
Filter Type ULPA Exhaust Filter
CFM 145 at 100 fpm
Overall Height 38-3/8"
Overall Width 24"
Overall Length 29"
Inside Height 22-5/8"
Inside Length 23-3/8"
Inside Width 22-3/4"
Opening Size 9-3/8"
HP 0.1
Voltage 100/115V
Number of Filters Required 1
Material Stainless Steel
Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)
Width 24"
Depth 29"
Height 38-3/8"
Voltage (AC) 110/115
For Use With Hazardous Powders and Particulates to be Contained During Procedures Such as Nanoparticle Manipulation and Dry Powder Chemical Handling
Series XPert Nano
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close