Check Availability
  • LABCONCO 

    Solvent Storage Cabinet, 30"Wx22"D, 800 lb

  • Item # 8AUU4
  • Mfr. Model # 99022-00
Solvent Storage Cabinet, 30"Wx22"D, 800 lb
Qty
  • Web Price
    $2,795.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® solvent storage cabinet is designed to safely store and vent solvents and other highly flammable liquids. It features dual-wall white powder-coated steel construction with a 3.8cm (1.5") air gap for complete protection. It is equipped with a three-point locking handle, rear vent outlets with flame arresters and closure plugs, a powder-coated steel interior shelf with five height settings, and four leveling feet. Includes one 20.3cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2cm (30"), for installation flush to wall. Also includes a key lock. The top of the cabinet is enclosed to trap fumes and fulfill regulations for the storage of flammable solvents. Meets OSHA and NFPA standards for storage cabinets. A work surface (sold separately) is required for use with this cabinet when used to support hoods without integral bottoms.
Show More Close
 

Technical Specifications

Item # 8AUU4
Mfr. Model # 99022-00
UNSPSC #24112402
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Solvent Storage Cabinet
Height 35-1/2" to 36-3/4"
Width 30"
Depth 22"
Color Glacier White
Assembly Assembled
Load Capacity 800 lb.
Door Type Manual
Material Powder-Coated Steel
Gauge 18
Number of Shelves 1
Number of Doors 2
Number of Drawers 0
Standards Meet National Fire Protection Association (NFPA) 30-2003 Flammable and Combustible Liquids Code Specifications
For Use With Solvent and Other Flammable Liquid Storage, Supports Labconco Fume Hoods and Enclosures
Includes Key Lock, (2) Rear Vent Connections with Flame Arrestors and Closure Plugs, (4) Leveling Feet, 8" Filler Panel to Increase Cabinet Depth to 30", Interior Shelf, (2) Manual-Closing Doors
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions