Check Availability
  • LABCONCO 

    Shelving Kit, Steel, 1-5/8"x30"x19", 100 lb

  • Item # 9W016
  • Mfr. Model # 9919102
Shelving Kit, Steel, 1-5/8"x30"x19", 100 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This interior shelf kit is designed to fit inside Protector® Standard Storage Cabinets (available separately). It can help to hold supplies and small laboratory instruments. The kit includes a powder-coated steel shelf and mounting hardware. Shelf may be mounted at one of three heights: 13.0", 15.25", or 17.0" (9.5", 11.25", or 13.0" for ADA height cabinets).
Show More Close
 

Technical Specifications

Item # 9W016
Mfr. Model # 9919102
UNSPSC #24112402
Shipping Weight 10.001 lbs
Country of Origin USA *
Item Standard Base Cabinet Shelf Kit
Height 1-5/8"
Width 30"
Depth 19"
Color Glacier White
Assembly Required
Load Capacity 100 lb.
Material Powder-Coated Steel
Gauge 18
Number of Shelves 1
Number of Drawers 0
For Use With Labconco Protector Standard Storage Cabinets
Includes Powder-Coated Steel Shelf, Mounting Hardware
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms