Check Availability
  • LABCONCO 

    Shelving Kit,PVC,2" x 48" x 30",100 lb

  • Item # 9E897
  • Mfr. Model # 9919000
Shelving Kit,PVC,2" x 48" x 30",100 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E897
Mfr. Model # 9919000
UNSPSC #24112402
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Acid Base Cabinet Shelf Kit
Height 2"
Width 48"
Depth 19"
Color Glacier White
Assembly Required
Load Capacity 100 lb.
Material PVC
Gauge 0.25"
Number of Shelves 1
Number of Drawers 0
For Use With Labconco Protector Acid Storage Cabinets
Includes PVC Shelf, Non-Metallic Mounting Hardware
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms