Check Availability
  • LABCONCO 

    Shelving Kit,Steel,1-5/8"H x 36"W x 30"D

  • Item # 8R099
  • Mfr. Model # 9919101
Shelving Kit,Steel,1-5/8"H x 36"W x 30"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8R099
Mfr. Model # 9919101
UNSPSC #24112402
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Shelf Kit for Standard Base Cabinet
Height 1-5/8"
Width 36"
Depth 19"
Color Glacier White
Assembly Required
Load Capacity 100 lb.
Material Powder-Coated Steel
Gauge 18
Number of Shelves 1
Number of Drawers 0
For Use With Labconco Protector Standard Storage Cabinets
Includes Powder-Coated Steel Shelf, Mounting Hardware
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms