Check Availability
  • LABCONCO 

    Safety Enclosure

  • Item # 9TCM4
  • Mfr. Model # 3980401
Safety Enclosure
Qty
  • Web Price
    $6,902.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TCM4
Mfr. Model # 3980401
UNSPSC #41103414
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Safety Enclosure
Type Class 1
* This product's country of origin is subject to change

Compliance and Restrictions