Check Availability
  • LABCONCO 

    Rotor,Angled,148x1.5mL,148x2mL,1700 rpm

  • Item # 49AW96
  • Mfr. Model # 7553500
Rotor,Angled,148x1.5mL,148x2mL,1700 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AW96
Mfr. Model # 7553500
UNSPSC #41121703
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Rotor
Lab Rotor Type Angled
Capacity - Lab Equipment 148 x 1.5mL, 148 x 2.0mL
Lab Rotor Material Aluminum
Max. Speed - Lab Equipment 1700 rpm
Diameter 11.4"
Adapters Included - Centrifuges None
For Use With CentriVap Concentrators
Series CentriVap
* This product's country of origin is subject to change

Compliance and Restrictions