Check Availability
  • LABCONCO 

    Rotor, Angled, 8 x 100mL, 1700 rpm

  • Item # 39D569
  • Mfr. Model # 7553101
Rotor, Angled, 8 x 100mL, 1700 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D569
Mfr. Model # 7553101
UNSPSC #41103909
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Rotor
Lab Rotor Type Angled
Capacity - Lab Equipment 8 x 100mL
Lab Rotor Material PTFE Coated Aluminum
Max. Speed - Lab Equipment 1700 rpm
Diameter 11.4"
Adapters Included - Centrifuges None
For Use With CentriVap Concentrators
Series CentriVap
* This product's country of origin is subject to change

Compliance and Restrictions