Check Availability
  • LABCONCO 

    Rotor, Angled, 8 x 25mL, 1700 rpm

  • Item # 10P816
  • Mfr. Model # 7548800
Rotor, Angled, 8 x 25mL, 1700 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10P816
Mfr. Model # 7548800
UNSPSC #40161701
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Rotor
Lab Rotor Type Angled
Capacity - Lab Equipment 8 x 25mL
Lab Rotor Material PFTE Coated Aluminum
Max. Speed - Lab Equipment 1700 rpm
Diameter 5.5"
Adapters Included - Centrifuges None
For Use With CentriVap micro IR
Series CentriVap micro IR
* This product's country of origin is subject to change

Compliance and Restrictions