Check Availability
  • LABCONCO 

    Protector XVS Ventilation Station

  • Item # 8DM43
  • Mfr. Model # 4862010
Protector XVS Ventilation Station Protector XVS Ventilation Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DM43
Mfr. Model # 4862010
UNSPSC #41103414
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Ventilation Station
Mount Benchtop
Air Flow 0.05" SP at 100 fpm (120 CFM)
Height 22-7/8"
Width 24"
Depth 29"
Length 29"
Duct Width 10"
Finish Powder-Coated Aluminum
Color Glacier White
Includes 2" X 10" Rectangular Exhaust Collars on the Top and Bottom to be Connected to Ductwork For Exhausting to the Outside or to a Filtermate Portable Exhauster
Series Protector XVS
Agency Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, SEFA 8
For Use With Light Duty Chemical Applications, Weighing Operations, Solvent Cleaning Work, Veterinary Pathology and Cytology
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close