Check Availability
  • LABCONCO 

    Protector Hood, Glacier White, 60inW, 60 Hz

  • Item # 39AV08
  • Mfr. Model # 140510002
Protector Hood, Glacier White, 60inW, 60 Hz
Qty
  • Web Price
    $24,755.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® PVC perchloric acid laboratory hood features a washdown system, integral work surface, and drainage trough that allows it to be thoroughly rinsed after each use to prevent the accumulation of potentially reactive perchloric salts. The interior and integral bottom with drainage trough are constructed of heat-welded Type I unplasticized PVC. The hood also features a tempered safety glass sash and powder-coated steel exterior. It is factory-prepared for up to eight service fixtures and four electrical duplexes. Features zero or two pre-plumbed service fixtures with forged brass valves; the lower right side with brass tubing and plastic serrated hose connector are designed for gas, and the lower left side with gooseneck faucet are for cold water. Components for converting gas fixture to air and vacuum are provided. Hoods have a 32.4 cm (12 3/4") O.D. exhaust collar. A black, enamel-coated hardboard surface supports the integral work surface. A built-in washdown system with internal piping and spray nozzles facilitates removal of hazardous chemical residue from hood interior and ductwork. T8 fluorescent lights give a bright, non-glare working surface. The 73.6 cm (29.1”) interior depth permits use of oversize apparatus. A dedicated, remotely located exhaust blower and a base cabinet or stand are required for operation (all sold separately).
Show More Close
 

Technical Specifications

Item # 39AV08
Mfr. Model # 140510002
UNSPSC #41103502
Shipping Weight 800.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Number of Speeds 0
Air Flow By-Pass
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 10
Height 59"
Width 60"
Depth 37-3/4"
Length 37-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes (2) Pre-Plumbed Service Fixtures, (1) Gfci Electrical Duplex, Heat-Welded Type I Unplasticized Pvc Liner with Integral Work Surface, Black Enamel Hardboard Supporting Surface, Built-In Washdown System with Internal Piping and Spray Nozzles, Tempered Safety Glass Vertical-Rising Sash, Prewired T8 Fluorescent Lighting, ADA-Pliant Light and Blower Switches, By-Pass Block
Series Protector
Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805
For Use With Perchloric Acid
* This product's country of origin is subject to change

Compliance and Restrictions