Check Availability
  • LABCONCO 

    Protector Hood, Benchtop, 96 in.W, 60 Hz

  • Item # 39AU56
  • Mfr. Model # 130810021
Protector Hood, Benchtop, 96 in.W, 60 Hz
Qty
  • Web Price
    $28,732.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® stainless steel perchloric acid laboratory hood features a one piece, Type 316 stainless steel interior liner with integral work surface and drainage trough. Supporting work surface is included. Exterior features a powder-coated steel finish with a vertical, counter-balanced, tempered safety-glass sash. Hood is equipped with a vapor-tight T8 fluorescent light fixture, and light and blower switches. It also features a serrated-tip hose connector. Hood is factory-prepared for up to eight service fixtures and four electrical duplexes. Hand-operated hood and duct washdown system. Equipped with 27.9 cm (11") O.D., Type 316 stainless steel collar for connection to the exhaust stack. The built-in washdown system includes internal piping and spray nozzles with a maximum flow rate from 0.5 -1.0 GPM. An upper left side-mounted remote control fixture with forged brass valve offers maximum flow rate of 3 GPM and maximum working pressure ranging from 10 to 40 psi depending on number of hood’s spray nozzles.
Show More Close
 

Technical Specifications

Item # 39AU56
Mfr. Model # 130810021
UNSPSC #41103502
Shipping Weight 1100.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Number of Speeds 0
Air Flow By-Pass
Voltage 208-230V
Hz 50/60
Phase 1
Amps AC 5
Height 59"
Width 96"
Depth 37-3/4"
Length 37-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes (2) Pre-Plumbed Service Fixtures, Stainless Steel Liner with Radiused Corners and Integral Work Surface, Black Enamel Hardboard Supporting Surface, Built-In Washdown System with Internal Piping and Spray Nozzles, Tempered Safety Glass Vertical-Rising Sash, Prewired T8 Fluorescent Lighting, ADA-Pliant Light and Blower Switches, By-Pass Block
Series Protector
Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
For Use With Perchloric Acid
* This product's country of origin is subject to change

Compliance and Restrictions