Check Availability
  • LABCONCO 

    Protector Hood, Benchtop, 96 in.W, 230V

  • Item # 39AU55
  • Mfr. Model # 120800020
Protector Hood, Benchtop, 96 in.W, 230V
Qty
  • Web Price
    $31,769.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® Radioisotope Laboratory Hood is designed to provide maximum protection for radiochemical applications. It features a one-piece, seamless, Type 304 stainless steel liner with radiused corners and an integral bottom. Supporting work surface is included. Free of joints, cracks, and gaskets to minimize contamination build-up. Exterior features durable, powder-coated steel construction. Components for converting either or both fixtures to vacuum or cold water are provided. Hood is factory-prepared for up to 8 service fixtures and 4 electrical duplexes. T8 fluorescent lights with vapor-proof covers provide a bright, non-glare working area.
Show More Close
 

Technical Specifications

Item # 39AU55
Mfr. Model # 120800020
UNSPSC #41103502
Shipping Weight 955.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Number of Speeds 0
Air Flow By-Pass
Voltage 208-230V
Hz 50/60
Phase 1
Amps AC 5
Height 59"
Width 96"
Depth 31-3/4"
Length 31-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes Stainless Steel Liner with Radiused Corners and Integral Work Surface, Black Enamel Hardboard Supporting Surface, Tempered Safety Glass Vertical-Rising Sash, Prewired T8 Fluorescent Lighting, ADA-Pliant Light and Blower Switches, By-Pass Block
Series Protector
Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
For Use With Radioisotopes, Radiochemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In