Check Availability
  • LABCONCO 

    Powder Coated Steel Downdraft Powder Station

  • Item # 41V565
  • Mfr. Model # 3410001
Powder Coated Steel Downdraft Powder Station
Qty
  • Web Price
    $3,622.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V565
Mfr. Model # 3410001
UNSPSC #41103502
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Downdraft Powder Station
Filter Type HEPA
Overall Height 19"
Overall Width 36"
Overall Length 26"
Opening Size 14"
Voltage 115
Number of Filters Required 2
Material Powder Coated Steel
Compliance ETL
Width 36"
Depth 26"
Height 19"
Voltage (DC) 115
For Use With Forensic
Series Protector
* This product's country of origin is subject to change

Compliance and Restrictions