Check Availability
  • LABCONCO 

    Powder Coated Steel Bedding Disposal Station

  • Item # 41V530
  • Mfr. Model # 3840000
Powder Coated Steel Bedding Disposal Station
Qty
  • Web Price
    $11,320.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V530
Mfr. Model # 3840000
UNSPSC #41103502
Shipping Weight 395.0 lbs
Country of Origin USA *
Item Bedding Disposal Station
Filter Type HEPA
Overall Height 76"
Overall Width 36"
Overall Length 35"
Inside Height 22"
Inside Length 28"
Inside Width 35"
Opening Size 17"
Voltage 115
Number of Filters Required 1
Material Powder Coated Steel
Compliance UL
Width 36"
Depth 35"
Height 80"
Voltage (DC) 115
For Use With Lab Animal Procedures
Series PuriCare
* This product's country of origin is subject to change

Compliance and Restrictions