Check Availability
  • LABCONCO 

    Plastic Airflow Monitor

  • Item # 39P211
  • Mfr. Model # 9413301
Plastic Airflow Monitor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39P211
Mfr. Model # 9413301
UNSPSC #41103502
Shipping Weight 6.0 lbs
Country of Origin United Kingdom *
Item Airflow Monitor
Overall Height 10"
Overall Width 12"
Overall Length 12"
Voltage 230
Number of Filters Required 0
Material Plastic
Width 12"
Depth 12"
Height 10"
Voltage (AC) 230
For Use With Protector Premier and Protector Xstream Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions