Check Availability
  • LABCONCO 

    Pipette Washer/Dryer, 230V, 1A, Single

  • Item # 39GA85
  • Mfr. Model # 4612060
Pipette Washer/Dryer, 230V, 1A, Single
Qty
  • Web Price
    $3,396.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ScrubAir Pipette Washer/Dryer uses water, detergent, and compressed air to wash, rinse, and dry volumetric pipettes. Water and detergent are directly injected into the pipettes, then compressed air is introduced into the water line producing a percolating action that scrubs the interior walls. The water is then propelled out the top of the pipettes, washing the exterior of the pipettes as it cascades down. After washing and rinsing, the ScrubAir dries the pipettes in 2 to 8 hours. No separate oven is required. It requires as little as 3.25 hours to wash, rinse, and dry as many as 60 pipettes, compared to 23 hours or more with traditional methods. Depending on bulb and stem diameters, up to 60 small or 12 large pipettes may be washed at one time.
Show More Close
 

Technical Specifications

Item # 39GA85
Mfr. Model # 4612060
UNSPSC #41103202
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Pipette Washer/Dryer
Voltage 230
Amps 1
Phase Single
Drying System Direct-Injection Compressed Air into Pipettes
Interior Clearance 25"
Rinse Temp. 60 Degrees C (140 Degrees F)
Water Used 12.5L
Includes Pipette Holder and Back Splash, Acrylic Cover, 6 Ft. Feedwater Quick-Connect Coupling Inlet/Drain Hose, Rear-Mounted Polyethylene Air Source Tube, 1/8" Oz. Dispense Pump
Height 37.7"
Width 14.8"
Depth 18.6"
Construction 304 Stainless Steel
Features LCD Display, 3 Factory-Set Cycle Programs, Display Alerts, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking
* This product's country of origin is subject to change

Compliance and Restrictions