Check Availability
  • LABCONCO 

    Laboratory Stockroom Cart,43x19x40

  • Item # 39D528
  • Mfr. Model # 8021000
Laboratory Stockroom Cart,43x19x40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D528
Mfr. Model # 8021000
UNSPSC #56122002
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Laboratory Stockroom Cart
Number of Compartments 1
Material Welded Steel Frame
Color Glacier White
Height 43"
Width 19"
Length 40"
* This product's country of origin is subject to change

Compliance and Restrictions