Check Availability
  • LABCONCO 

    Laboratory Hood, Floor, 96 in.W

  • Item # 39AU80
  • Mfr. Model # 112827002
Laboratory Hood, Floor, 96 in.W
Qty
  • Web Price
    $20,609.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector XL floor-mounted laboratory hood features vertical-rising sashes and is designed to meet the SEFA 1 standard of a low velocity, high performance hood. It may be operated as low as 60 fpm. Use for general chemistry applications and laboratory procedures that require over-sized equipment or maximum working height. The hood is constructed of durable, powder-coated steel with two tempered safety glass sashes and a corrosion- and chemical-resistant, fiberglass-reinforced composite panel liner that surpasses all national codes for flame spread. Features include removable access panels, 63.6" loading height, and pre-wired T8 fluorescent lighting. Requires a remote blower and ductwork, not included.
Show More Close
 

Technical Specifications

Item # 39AU80
Mfr. Model # 112827002
UNSPSC #41103502
Catalog Page 636
Shipping Weight 1210.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Floor-Mount
Number of Speeds 0
Air Flow By-Pass
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 10
Height 95"
Width 96"
Depth 43-3/4"
Length 43-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes (2) Pre-Plumbed Service Fixtures, (2) Gfci Electrical Duplexes, Chemical-Resistant Fiberglass-Reinforced Composite Panel Liner, (2) Tempered Safety Glass Vertical-Rising Sashes, Prewired T8 Fluorescent Lighting, ADA-Compliant Light and Blower Switches, High Performance Hood, By-Pass Block
Series Protector XL
Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
For Use With General Chemistry, Oversized Equipment
* This product's country of origin is subject to change

Compliance and Restrictions