Check Availability
  • LABCONCO 

    Laboratory Hood, Floor, 192 in.W, 60 Hz

  • Item # 39AU61
  • Mfr. Model # 112226002
Laboratory Hood, Floor, 192 in.W, 60 Hz
Qty
  • Web Price
    $32,639.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector XL floor-mounted laboratory hood is suitable for general chemistry applications and over-sized equipment. The increased loading height is ideal for applications requiring distillation racks, extraction apparatuses, or large drums and carboys. Features durable, powder-coated steel construction with four tempered safety glass sashes and a corrosion- and chemical-resistant, fiberglass-reinforced composite panel liner that surpasses all national codes for flame spread.
Show More Close
 

Technical Specifications

Item # 39AU61
Mfr. Model # 112226002
UNSPSC #41103502
Shipping Weight 2115.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Floor-Mount
Number of Speeds 0
Air Flow By-Pass
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 10
Height 95"
Width 192"
Depth 43-3/4"
Length 43-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes (2) Pre-Plumbed Service Fixtures, (2) Gfci Electrical Duplexes, Chemical-Resistant Fiberglass-Reinforced Composite Panel Liner, 4 Tempered Safety Glass Horizontal-Sliding Sashes, Prewired T8 Fluorescent Lighting, ADA-Compliant Light and Blower Switches
Series Protector XL
Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
For Use With General Chemistry, Oversized Equipment, Extraction Apparatus
* This product's country of origin is subject to change

Compliance and Restrictions