Check Availability
  • LABCONCO 

    Laboratory Glassware Cart Basket,Small

  • Item # 39D536
  • Mfr. Model # 8040200
Laboratory Glassware Cart Basket,Small
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D536
Mfr. Model # 8040200
UNSPSC #56122002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Laboratory Glassware Cart Basket
Number of Compartments 1
Material Welded Steel Frame
Color Glacier White
Height 4"
Width 18"
Length 16"
* This product's country of origin is subject to change

Compliance and Restrictions