Check Availability
  • LABCONCO 

    Laboratory Glassware Cart,4 Baskets

  • Item # 39D534
  • Mfr. Model # 8045000
Laboratory Glassware Cart,4 Baskets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D534
Mfr. Model # 8045000
UNSPSC #56122002
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Laboratory Glassware Cart
Number of Compartments 4
Material Wired Plastic
Color Glacier White
Height 37"
Width 19"
Length 35"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close