Check Availability
  • LABCONCO 

    Laboratory Fume Hood, Unassembled, 47 in.

  • Item # 39D601
  • Mfr. Model # 2246600
Laboratory Fume Hood, Unassembled, 47 in.
Qty
  • Web Price
    $4,230.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Basicâ„¢ hood is ideal for rooms with ceilings below 2.4 m, 8"" and for shallow countertops. The hood is furnished with a 0.5 cm (3/16") thick safety glass and a 25.4 cm (10") dia. duct collar. The interior and exterior are constructed of glacier-white, powder-coated, 16-gauge steel. The hood includes a removable front panel, a removable air foil, a two-piece adjustable baffle, and a vapor-proof, incandescent light fixture. Explosion-proof models with an explosion-proof light fixture (requires installation, bulb not included) are furnished without switches and wiring as these must conform to varying local codes. The right-side fixture panel is factory prepared to accept up to three service fixtures, one duplex electrical receptacle, and a Guardian air monitor. The right, interior side wall is factory prepared for one wall-mounted cup sink with a turret, and the hood liner top is constructed for two customer-supplied apparatus rods. A work surface and base cabinet or stand are required for operation (all sold separately). Wiring and switches must be added after installation.
Show More Close
 

Technical Specifications

Item # 39D601
Mfr. Model # 2246600
UNSPSC #41103502
Shipping Weight 272.0 lbs
Country of Origin USA *
Item Fume Hood
Type Unassembled
Mount Benchtop
Number of Speeds 1
Air Flow 0.35" SP at 720 CFM (100 fpm)
Sound Level dBA 75
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 1
Watts 100
Height 48"
Width 47"
Depth 25"
Length 25"
Duct Width 10"
Finish Powder-Coated Steel
Color Glacier White
Includes Prewired 100 Watt Vapor-Proof Incandescent Light, Light and Blower Switches
Series Basic 47
Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8
For Use With Light Duty Chemical Applications Where Safe Ventilation is Required
* This product's country of origin is subject to change

Compliance and Restrictions