Check Availability
  • LABCONCO 

    Laboratory Cart, Welded Tubular Steel

  • Item # 49YA17
  • Mfr. Model # 8025000PNK
Laboratory Cart, Welded Tubular Steel
Qty
  • Web Price
    $731.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LABCONCO® Cart for the Cure is a portable table lab cart painted the official Breast Cancer Awareness pink color. The 18-ga. welded tubular steel frame cart also includes an official pink ribbon identification tag. Portable cart has 2 open shelves for easy transfer of equipment from countertop to cart. Includes four 4" dia. (10 cm) casters, 2 with toe locks. Supports loads up to 400 lb. (181 kg).
Show More Close
 

Technical Specifications

Item # 49YA17
Mfr. Model # 8025000PNK
UNSPSC #56122002
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Laboratory Cart
Number of Compartments 2
Material Welded Tubular Steel
Color Pink
Height 36-13/32"
Width 19"
Length 34-29/32"
Includes Official Breast Cancer Awareness Pink Ribbon ID Tag
* This product's country of origin is subject to change

Compliance and Restrictions