Check Availability
  • LABCONCO 

    Laboratory Cart,For Use with 39D527

  • Item # 39D525
  • Mfr. Model # 8010001
Laboratory Cart,For Use with 39D527
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D525
Mfr. Model # 8010001
UNSPSC #56122002
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Laboratory Cart with Flexi-Bin
Number of Compartments 1
Material Welded Steel Frame
Color Glacier White
Height 37"
Width 20"
Length 35"
For Use With 39D527
Includes 10" Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close