Check Availability
  • LABCONCO 

    Laboratory Cart, For Use with 39D526

  • Item # 39D524
  • Mfr. Model # 8010000
Laboratory Cart, For Use with 39D526
Qty
  • Web Price
    $1,083.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D524
Mfr. Model # 8010000
UNSPSC #56122002
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Laboratory Cart with Flexi-Bin
Number of Compartments 1
Material Welded Steel Frame
Color Glacier White
Height 37"
Width 20"
Length 35"
For Use With 39D526
Includes 4" Bin
* This product's country of origin is subject to change

Compliance and Restrictions