Check Availability
  • LABCONCO 

    Lab Hood, 53 In H, 100 W Lamp

  • Item # 8GDN7
  • Mfr. Model # 2246300
Lab Hood, 53 In H, 100 W Lamp
Qty
  • Web Price
    $7,470.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Basicâ„¢ hood is ideal for rooms with ceilings below 2.4 m, 8"" and for shallow countertops. The hood is furnished with a 0.5 cm (3/16") thick safety glass and a 25.4 cm (10") dia. duct collar. The interior and exterior are constructed of glacier-white, powder-coated, 16-gauge steel. The hood includes a removable front panel, a removable air foil, a two-piece adjustable baffle, and a vapor-proof, incandescent light fixture. Explosion-proof models with an explosion-proof light fixture (requires installation, bulb not included) are furnished without switches and wiring as these must conform to varying local codes. The right-side fixture panel is factory prepared to accept up to three service fixtures, one duplex electrical receptacle, and a Guardian air monitor. The right, interior side wall is factory prepared for one wall-mounted cup sink with a turret, and the hood liner top is constructed for two customer-supplied apparatus rods. A work surface and base cabinet or stand are required for operation (all sold separately). Wiring and switches must be added after installation.
Show More Close
 

Technical Specifications

Item # 8GDN7
Mfr. Model # 2246300
UNSPSC #40161602
Catalog Page 636
Shipping Weight 450.001 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Number of Speeds 1
Air Flow 0.23" SP at 1120 CFM (100 fpm)
Voltage 115V
Hz 60
Phase 1
Amps AC 13
Watts 100
Height 53"
Width 70"
Depth 25"
Length 25"
Duct Width 10"
Finish Powder-Coated Steel
Color Glacier White
Includes Built-In 3/4 hp Blower, Prewired 100 Watt Vapor-Proof Incandescent Light, Light and Blower Switches
Series Basic 70
Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8
For Use With Light Duty Chemical Applications Where Safe Ventilation is Required
* This product's country of origin is subject to change

Compliance and Restrictions