Check Availability
  • LABCONCO 

    Hepa Filter Enclosure, 48 In W

  • Item # 8DL31
  • Mfr. Model # 3980400
Hepa Filter Enclosure, 48 In W
Qty
  • Web Price
    $7,602.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DL31
Mfr. Model # 3980400
UNSPSC #41103414
Shipping Weight 195.0 lbs
Country of Origin USA *
Item HEPA Filtered Enclosure
Actual Depth 29"
Actual Height 37"
Actual Width 48"
* This product's country of origin is subject to change

Compliance and Restrictions