Check Availability
  • LABCONCO 

    Heated Shelves; Includes (5) Shelves, Chamber

  • Item # 405C85
  • Mfr. Model # 780801100
Heated Shelves; Includes (5) Shelves, Chamber
Qty
  • Web Price
    $10,073.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C85
Mfr. Model # 780801100
UNSPSC #41104704
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Heated Shelves
Material Steel, Acrylic
For Use With Freeze Dryers
Dimensions 13-1/2" W x 15-13/64" D x 24-39/64" H
Includes (5) Shelves, Chamber
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close