Check Availability
  • LABCONCO 

    Heated Shelf; Includes Temperature Probe

  • Item # 405C93
  • Mfr. Model # 730151010
Heated Shelf; Includes Temperature Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C93
Mfr. Model # 730151010
UNSPSC #41104704
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Heated Shelf
Material Steel
For Use With Bulk Tray Dryers
Dimensions 12-45/64" W x 17" D x 1" H
Includes Temperature Probe
* This product's country of origin is subject to change

Compliance and Restrictions