Check Availability
  • LABCONCO 

    Glovebox,SS,Filtered,34x46 In

  • Item # 6MGP5
  • Mfr. Model # 5080162
Glovebox,SS,Filtered,34x46 In
Qty
  • Web Price
    $68,885.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for cleanroom applications requiring ISO Class 3 conditions. Real-time LCD display indicates air volume dilution rate and main chamber static pressure. Features interior fluorescent illumination.
Show More Close
 

Technical Specifications

Item # 6MGP5
Mfr. Model # 5080162
UNSPSC #41103406
Shipping Weight 1300.0 lbs
Country of Origin USA *
Item Glovebox
Number of Ports 4
Material Stainless Steel Liner
Length 34-2/5"
Width 108-7/8"
Height 45-3/4"
Includes Auto-Pressure Controller, Pressure Relief Bubbler, In/Out HEPA Filters, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, Two Pairs Size 9-3/4 Neoprene Gloves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms