Check Availability
  • LABCONCO 

    Glovebox, Fiberglass, Filtered, 34x46 In

  • Item # 6MGP3
  • Mfr. Model # 5080060
Glovebox, Fiberglass, Filtered, 34x46 In
Qty
  • Web Price
    $37,535.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for cleanroom applications requiring ISO Class 3 conditions. Real-time LCD display indicates air volume dilution rate and main chamber static pressure. Features interior fluorescent illumination.
Show More Close
 

Technical Specifications

Item # 6MGP3
Mfr. Model # 5080060
UNSPSC #41103406
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Glovebox
Number of Ports 2
Material Fiberglass Liner
Length 34-2/5"
Width 63-7/8"
Height 45-3/4"
Includes Auto-Pressure Controller, Pressure Relief Bubbler, In/Out HEPA Filters, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, One Pair Size 9-3/4 Neoprene Gloves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms