Check Availability
  • LABCONCO 

    Glovebox, SS, Filtered, 34x46 In

  • Item # 6MGP1
  • Mfr. Model # 5080110
Glovebox, SS, Filtered, 34x46 In
Qty
  • Web Price
    $36,538.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Glove box provides a leak-tight environment for work with contamination-sensitive materials. Exceeds Class 1 atmosphere containment conditions for oxygen permeation 1.67 ppm/min. per ISO 10648-2 test method. Inner and outer pivoting chamber doors are counterbalanced and equipped with quick latches.
Show More Close
 

Technical Specifications

Item # 6MGP1
Mfr. Model # 5080110
UNSPSC #41103406
Shipping Weight 650.0 lbs
Country of Origin USA *
Item Glovebox
Number of Ports 2
Material Stainless Steel Liner
Length 34-2/5"
Width 63-1/2"
Height 45-3/4"
Includes Auto-Pressure Controller, Four Manual Valves, Pressure Relief Bubbler, Interior Elec. Duplex, Interior Pass-Thru Plug, One Pair Size 9-3/4Neoprene Gloves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms