Check Availability
  • LABCONCO 

    Glovebox, SS, Filtered, 31x45-3/4 In

  • Item # 6MGN6
  • Mfr. Model # 5065512
Glovebox, SS, Filtered, 31x45-3/4 In
Qty
  • Web Price
    $54,170.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for cleanroom applications requiring ISO Class 3 conditions. Real-time LCD display indicates air volume dilution rate and main chamber static pressure. Features interior fluorescent illumination.
Show More Close
 

Technical Specifications

Item # 6MGN6
Mfr. Model # 5065512
UNSPSC #41103406
Shipping Weight 1300.0 lbs
Country of Origin USA *
Item Glovebox
Number of Ports 4
Material Stainless Steel Lined
Length 31"
Width 108-7/8"
Height 45-3/4"
Includes In/Out HEPA Filters, Bag-in/Bag-out Filter Disposal, Blower, Blower Speed Control, Dilution Rate Monitoring, Two Pairs Size 9-3/4" Neoprene Gloves.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms