Check Availability
  • LABCONCO 

    Glassware Washer, 208/230V, 11A, Single

  • Item # 49WC14
  • Mfr. Model # 4420431
Glassware Washer, 208/230V, 11A, Single
Qty
  • Web Price
    $14,821.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This FlaskScrubber® is designed to clean flasks, beakers, and other types of specialized glassware quickly and efficiently. The unit features a powerful steam cycle that penetrates hard-to-reach places and removes dried and baked-on contaminants. Throughout the cleaning cycles, the unit is continuously heating, thus boosting water and glassware temperatures and improving drying results. Separate pumps for washing and draining help to reduce the potential for cross contamination. Tank and wash arms are constructed of Type 304 stainless steel. A fiberglass blanket and aluminum-backed acoustic material help to provide double insulation for heat retention and low noise levels. An integral forced air system draws air through the spindles for up to 250 minutes. This drying cycle is programmable from 38 to 70°C (100 to 158°F). Microprocessor control with LCD features factory-preset programs that may be altered for specific requirements by changing wash and dry times or number of rinses. The absence of a central water distribution tower allows for a greater glassware capacity.
Show More Close
 

Technical Specifications

Item # 49WC14
Mfr. Model # 4420431
UNSPSC #41103202
Shipping Weight 239.0 lbs
Country of Origin USA *
Item Freestanding Glassware Washer
Voltage 208/230
Amps 11
Phase Single
Racks per Hour 2
Drying System Forced Air Drying Through the Spindles into the Tank, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
Rinse Temp. 93 Degrees C (199 Degrees F)
Water Used Up to 27.2L
Includes (36) Large Detachable Lower Spindles/Rack, (18) Glassware Holders, (36) Clips, (10) Additional Interchangeable Small Spindles, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Four Leveling Feet, 3/8" Female Npt Hot Water Inlet Fitting, Drain Hose, Band Clamp
Height 34.2" to 36.2"
Width 24.2"
Depth 27.5"
Construction 304 Stainless Steel
Direction None
Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only)
Green Environmental Attribute Applicable to LEED Criteria
* This product's country of origin is subject to change

Compliance and Restrictions