Check Availability
  • LABCONCO 

    Glassware Washer, 230V, Single, SS

  • Item # 49WC08
  • Mfr. Model # 4400421
Glassware Washer, 230V, Single, SS
Qty
  • Web Price
    $11,301.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SteamScrubber® labware washer features a powerful steam cycle that penetrates hard-to-reach places and removes dried and baked-on contaminants. Throughout the cleaning cycles, the unit is continuously heating, thus boosting water and glassware temperatures and improving drying results. The tank and wash arms are constructed of Type 304 stainless steel. A fiberglass blanket and aluminum-backed acoustic material help provide double insulation for heat retention and low noise levels. The absence of a central water distribution tower allows for greater glassware capacity. The racks accommodate a variety of inserts for holding beakers, culture tubes, and other specialty glassware. Separate pumps for washing and draining help to reduce the potential for cross contamination. Drying is accomplished by an integral forced air system that operates up to 250 minutes and is programmable from 38 to 70°C (100 to 158°F). Microprocessor control with LCD has factory-preset programs, which may be altered for specific requirements by changing wash and dry times and number of rinses.
Show More Close
 

Technical Specifications

Item # 49WC08
Mfr. Model # 4400421
UNSPSC #41103202
Shipping Weight 234.0 lbs
Country of Origin USA *
Item Freestanding Glassware Washer
Voltage 208/230
Amps 11
Phase Single
Racks per Hour 2
Drying System Forced Air Drying, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
Rinse Temp. 93 Degrees C (199 Degrees F)
Water Used Up to 27.2L
Includes Upper and Lower Open Racks, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Leveling Feet, 3/8" Female Npt Hot Tap Water Inlet Fitting, Drain Hose, Band Clamp
Height 34.2" to 36.2"
Width 24.2"
Depth 27.5"
Construction 304 Stainless Steel
Direction None
Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only)
Green Environmental Attribute Applicable to LEED Criteria
* This product's country of origin is subject to change

Compliance and Restrictions