Check Availability
  • LABCONCO 

    Glassware Washer, 230V, 11A, Single Phase

  • Item # 36K071
  • Mfr. Model # 4578021
Glassware Washer, 230V, 11A, Single Phase
Qty
  • Web Price
    $10,964.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SteamScrubber® 33 Glassware Washer is designed to wash and dry general-purpose labware. It features stainless steel top and bottom racks that accommodate basket inserts for a wide variety of glassware shapes and sizes, primarily beakers and other wide-mouth glassware. Specialized inserts for BOD bottles, petri dishes, culture tubes, and small utensils help to enhance the unit's versatility. In addition, the SteamScrubber® accommodates upper and lower Spindle Racks. (Additional racks and basket inserts are sold separately). Minimum height allows washer to fit under ADA-height cabinetry. Undercounter model.
Show More Close
 

Technical Specifications

Item # 36K071
Mfr. Model # 4578021
UNSPSC #41103202
Shipping Weight 206.0 lbs
Country of Origin USA *
Item Undercounter Glassware Washer
Voltage 208/230
Amps 11
Phase Single
Drying System Forced Air Drying, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
Rinse Temp. 93 Degrees C (199 Degrees F)
Water Used Up to 27.2L
Includes Upper and Lower Open Racks, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Leveling Feet, 3/8" Female Npt Hot Tap Water Inlet Fitting, Drain Hose, Band Clamp
Height 32.9" to 34.9"
Width 24.1"
Depth 27.4"
Construction 304 Stainless Steel
Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only)
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions