Check Availability
  • LABCONCO 

    Fume Hood, 48 In, 115V

  • Item # 39P126
  • Mfr. Model # 100400042
Fume Hood, 48 In, 115V
Qty
  • Web Price
    $11,226.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Labconco Protector® Premier® Fiberglass Fume Hood features a one-piece liner of specially-formulated, fiberglass-reinforced polyester, which resists corrosion and fire, while also offering easy clean up. The seamless design helps prevent deterioration and buildup of contaminants. The hood is ideal for corrosive fumes but should not be used with perchloric acid, or radioactive or biological hazards. Its Eco-Foil™ air foil helps correct natural turbulence while keeping cords out of the way. The powder-coated steel exterior helps prevent corrosion. Also features a safety glass sash and molded fiberglass exhaust collar.
Show More Close
 

Technical Specifications

Item # 39P126
Mfr. Model # 100400042
UNSPSC #41103502
Catalog Page 636
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Number of Speeds 1
Air Flow By-Pass
Voltage 100-115V
Hz 60
Phase 1
Amps AC 10
Height 66"
Width 48"
Depth 31-3/4"
Length 31-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes Built-In Belt-Driven Blower, (2) Pre-Plumbed Service Fixtures, (1) Gfci Electrical Duplex, 1-Piece Molded Fiberglass Liner, Prewired T8 Fluorescent Lighting, ADA-Compliant Light and Blower Switches
Series Protector Premier
Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
For Use With General Chemistry
* This product's country of origin is subject to change

Compliance and Restrictions