Check Availability
  • LABCONCO 

    Fume Hood, 60 In, 115V

  • Item # 39P110
  • Mfr. Model # 110510002
Fume Hood, 60 In, 115V
Qty
  • Web Price
    $11,185.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® XStream® laboratory hood is engineered to contain fumes and produce horizontal airflow, which reduces the tendencies for turbulence. The innovative and aerodynamic designs of the sash handle, air foil, upper dilution air supply and rear downflow baffle work in concert to produce horizontal airflow patterns that significantly reduce concentrations of chemical contaminants throughout the work area, particularly near the operator’s breathing zone and at the work surface. Depending on sash position, tendencies for air turbulence, vortexing and “the roll” frequently observed during traditional fume hood smoke tests are virtually eliminated.
Show More Close
 

Technical Specifications

Item # 39P110
Mfr. Model # 110510002
UNSPSC #41103502
Shipping Weight 535.0 lbs
Country of Origin USA *
Item Fume Hood
Mount Benchtop
Air Flow By-Pass with VAV Compatibility
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 10
Height 59"
Width 60"
Depth 37-3/4"
Length 37-3/4"
Finish Powder-Coated Steel
Color Glacier White
Includes (2) Pre-Plumbed Service Fixtures, (1) Gfci Electrical Duplex, Chemical-Resistant Fiberglass-Reinforced Composite Panel Liner, Prewired Led Lighting, ADA-Compliant Light and Blower Switches
Series Protector XStream
Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
For Use With General Chemistry
* This product's country of origin is subject to change

Compliance and Restrictions