Check Availability
  • LABCONCO 

    Fluorescent Light Kit

  • Item # 9LEK7
  • Mfr. Model # 3909200
Fluorescent Light Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LEK7
Mfr. Model # 3909200
UNSPSC #41103414
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Fluorescent Light Kit
Type 115V
For Use With Demostration Hood
* This product's country of origin is subject to change

Compliance and Restrictions