Check Availability
  • LABCONCO 

    Filtered Enclosure Kit,HEPA,70 sq. ft.

  • Item # 48LT24
  • Mfr. Model # 3966103
Filtered Enclosure Kit,HEPA,70 sq. ft.
Qty
  • Web Price
    $4,382.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT24
Mfr. Model # 3966103
UNSPSC #41103502
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Filtered Enclosure Kit
Type HEPA
Nominal Depth 24"
Nominal Height 13"
Nominal Width 36"
Actual Depth 24"
Actual Height 13"
Actual Width 36"
Filter Efficiency 99.99% Efficient On 0.3 Micron Particles
Media Area 70 sq. ft.
For Use With XPert Balance Filtered Systems and XPert Bulk Powder Filtered Systems
Standards ROHS Exempt
Includes HEPA Filter, Set of Bag and Straps, Metal Support System, Certified Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms