Check Availability
  • LABCONCO 

    Filtered Enclosure, 115V, Steel

  • Item # 26KJ54
  • Mfr. Model # 3940300
Filtered Enclosure, 115V, Steel
Qty
  • Web Price
    $5,237.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This station helps provide user protection by keeping powders and particulates contained during weighing procedures. The built-in HEPA filter is mounted in the upper plenum, and an exhaust collar allows connection to ductwork and a remote blower. The HEPA filter cell is 99.99% efficient on particulates 0.3µm in size. The deep interior easily accommodates large micro and analytical balances. The Clean-Sweep™ airfoil allows air to sweep the work surface for maximum containment. The perforated rear baffle promotes horizontal laminar airflow to maximize containment. The upper containment sash foil bleeds air into the enclosure to direct concentrations of contaminants away from the operator’s breathing zone. The upper dilution air supply introduces room air at the top of the sash to dilute contaminants in the upper chamber and bathe the back of the sash with clean air. Additional side-entry airfoils allow air to sweep across the interior glass surfaces to enhance containment. The airfoil’s ergonomic design provides a comfortable position for the operator’s forearms. Station requires a work surface, supporting base, remote blower, and ductwork (available separately).
Show More Close
 

Technical Specifications

Item # 26KJ54
Mfr. Model # 3940300
UNSPSC #41103502
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Filtered Enclosure
Mount Base cabinet or stand
Number of Speeds Variable
Air Flow 0.79" SP at 220 CFM (100 fpm)
Voltage 100-115V
Hz 50/60
Phase 1
Amps AC 0.3
Height 38-3/8"
Width 36"
Depth 29"
Length 29"
Duct Width 6"
Finish Powder-Coated Steel
Color Glacier White
Includes Bag-In/Bag-Out Filter Disposal System, 99.99% Efficient Exhaust Hepa Filter, 8 ft. Cord
Cord Length 8 ft.
Series XPert
Agency Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, UL 61010-1, CAN/CSA C22.2 No. 1010.1
For Use With Procedures Involving Powders and Gases
* This product's country of origin is subject to change

Compliance and Restrictions