Check Availability
  • LABCONCO 

    Filter, 9 In. D, 12 In. H, 30 In. W

  • Item # 8UVU9
  • Mfr. Model # 6961301
Filter, 9 In. D, 12 In. H, 30 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UVU9
Mfr. Model # 6961301
UNSPSC #41103414
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Air Cleaning Filter
Type Formaldehyde
Nominal Depth 9"
Nominal Height 12"
Nominal Width 30"
Actual Depth 9"
Actual Height 12"
Actual Width 26"
For Use With Fume Absorber
* This product's country of origin is subject to change

Compliance and Restrictions