Check Availability
  • LABCONCO 

    Filter, 15 In. W, 15 In. D, 12 In. H

  • Item # 6MGP9
  • Mfr. Model # 5441600
Filter, 15 In. W, 15 In. D, 12 In. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MGP9
Mfr. Model # 5441600
UNSPSC #41103414
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Air Cleaning Filter
Type P100
Nominal Depth 15"
Nominal Height 12"
Nominal Width 15"
Actual Depth 15"
Actual Height 12"
Includes (2) P100 Particulate Filters, Mount Housings
* This product's country of origin is subject to change

Compliance and Restrictions